14/5 Type TC-ER Tray Cable, Copper, Shielded, PVC Jacket

Item #: 0813614

Cat #: A21405

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, VNTC, Type TC-ER, 14 AWG Stranded Copper, 5 Conductors, PVC/Nylon Insulation, PVC Jacket, Rated 90 Degrees Celsius

Overview

Tray Cable, VNTC, Type TC-ER, 14 AWG Stranded Copper, 5 Conductors, PVC/Nylon Insulation, PVC Jacket, Rated 90 Degrees Celsius

Type TC-ER cable complies with the crush and impact requirements of metal-clad cable. It can be used when dropping out of cable tray to equipment or devices, and also where dropping from tray to tray.

Also known as: A21405, OMNA21405

Specifications

Conductors: 5
Jacket: PVC
Gauge: 14 AWG
Shielding: Shielded
Insulation: PVC
Conductors: 5
Gauge: 14 AWG
Insulation: PVC
Jacket: PVC
Shielding: Shielded