6 AWG THHN/THWN-2 Stranded Copper, Brown, 5000'

Item #: 0813584

Cat #: 6THHNCSTRBROX5000

UPC: 048243231799

$ 1.39 FT
Company wide:
0 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.
Also known as: 048243231799, 6THHNCSTRBROX5000

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Color: Brown
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded