6 AWG THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 0813582

Cat #: 6THHNCSTRYELX5000

UPC: 048243231898

$ 1.39 FT
Company wide:
0 in stock
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 5000 ft. Reel.
Also known as: 048243231898, 6THHNCSTRYELX5000

Specifications

Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Color: Yellow
Stranding: Stranded
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Yellow
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Stranding: Stranded