Series C NEMA N-frame Molded Case Circuit Breaker

Item #: 0813549

Cat #: CND3800T33W

UPC: 786679264089

Company wide:
0 in stock
Documents & Guides
Series C NEMA N-frame Molded Case Circuit Breaker, Type Cnd, Cable In/cable Out,3-pole, 800 Amp, 600 Vac, Digitrip 310 Electronic Trip, Ls, Without Terminals

Overview

Series C NEMA N-frame Molded Case Circuit Breaker, Type Cnd, Cable In/cable Out,3-pole, 800 Amp, 600 Vac, Digitrip 310 Electronic Trip, Ls, Without Terminals
Also known as: 786679264089, CND3800T33W, CUTCND3800T33W

Specifications

Mounting: Panel
Poles: 3
Amps: 800
Volts AC: 600
Mounting: Panel
Amps: 800
Poles: 3
Volts AC: 600