CC 600 CY 18AWG/25c UL/CSA AWM Flexible Shielded Control Cable

Item #: 0813481

Cat #: 2591825

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
CC600 CY Oil Resistant PVC Flexible Control Cable Shielded 18/25C UL CSA CE 600V

Overview

CC600 CY Oil Resistant PVC Flexible Control Cable Shielded 18/25C UL CSA CE 600V
Also known as: 2591825, SAB02591825

Specifications

Type: Chemical Resistant
Material: Copper, PVC
Color: Gray
Volts AC: 600
Stranding: Stranded
Shielding: Shielded
Type: Chemical Resistant
Color: Gray
Stranding: Stranded
Material: Copper, PVC
Volts AC: 600
Shielding: Shielded