5
more

Safety Switch, 600A, 3P, 240VAC/250VDC, Double Throw, Non-Fusible
Item #: 0813305
Cat #: DT326URK
UPC: 786685102344
$ 17527.75 EA
Company wide:
0
in stock
Documents & Guides
600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Overview
600 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 Volt AC, 250 Volt DC, NEMA 3R
Also known as: 786685102344, DT326URK, CUTDT326URK
Specifications
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 600 |
| Mounting: | Surface |
| Volts AC: | 240 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Amps: | 600 |
| Volts AC: | 240 |
| Volts DC: | 250 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |