Portable Outlet Box, Non-Metallic, Includes 2 Duplex Cover Plates

Item #: 0813268

Cat #: HBLPOB1D

UPC: 783585318110

Company wide:
0 in stock
Documents & Guides
Portable Outlet Box, Non-Metallic, Includes 2 Duplex Cover Plates, NEMA 3R When Used with Weatherproof Cover Plates, NEMA 1 When Used with Other Plates, High Visibility Yellow

Overview

Portable Outlet Box, Non-Metallic, Includes 2 Duplex Cover Plates, NEMA 3R When Used with Weatherproof Cover Plates, NEMA 1 When Used with Other Plates, High Visibility Yellow

The Hubbell HUBHBLPOB1D portable outlet box includes an impact resistant Valox® cover plate and ships with (2) Indoor Duplex Plates.

Also known as: 783585318110, HBLPOB1D, KELHBLPOB1D

Features & Benefits

  • Impact resistant Valox® cover plate

Specifications

Material: Valox, Steel
IP/NEMA Rating: NEMA 1, NEMA 3R
Gangs: 1
Type: Duplex, Portable Outlet Box
Color: Yellow
Material: Valox, Steel
Gangs: 1
Color: Yellow
IP/NEMA Rating: NEMA 1, NEMA 3R
Type: Duplex, Portable Outlet Box