50 FT CATEGORY 5E PATCH CABLE WH

Item #: 0813263

Cat #: AC3550-WH-V1

UPC: 804428031734

$ 22.02 EA
Company wide:
0 in stock
Documents & Guides
50 Ft Cat 5e Patch Cable, White

Overview

50 Ft Cat 5e Patch Cable, White
Also known as: 804428031734, AC3550-WH-V1, ONQAC3550WHV1

Specifications

Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Length: 50 ft
Shielding: Unshielded
Gauge: 24 AWG
Conductors: 4 Pair
Length: 50 ft
Material: Copper
Color: White
Shielding: Unshielded