Wall Mount Enclosure

Item #: 0813236

Cat #: VJ806HW

UPC: 783510158767

Company wide:
0 in stock
Wall Mount, Type 4X, Enclosure, Screw Cover, Overlapping Flat, Solid-covers, Size/Dims: 9.30x7.31x4.98, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Screw Cover, Overlapping Flat, Solid-covers, Size/Dims: 9.30x7.31x4.98, Material/Finish: Fiberglass/Gray.

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158767, VJ806HW, HOFHJ806HWLG

Specifications

Color: Gray
Material: Fiberglass
Height: 9.300 in
Width: 7.310 in
Depth: 4.980 in
IP/NEMA Rating: NEMA 4X, NEMA 3
Standards: Build America Buy America Compliant
Color: Gray
Height: 9.300 in
Depth: 4.980 in
Standards: Build America Buy America Compliant
Material: Fiberglass
Width: 7.310 in
IP/NEMA Rating: NEMA 4X, NEMA 3