Transformer, Dry Type, Drive Isolation, 40KVA, 460 Delta; - 230Y/133VAC

Item #: 0813210

Cat #: DT661H40S

UPC: 783472400812

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Drive Isolation, 40 KVA, 460 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount

Overview

Transformer, Dry Type, Drive Isolation, 40 KVA, 460 Delta; - 230Y/133 Volt AC, 3-Phase, Floor Mount
Also known as: 783472400812, DT661H40S, SOLDT661H40S

Specifications

Phase: 3
Volt Amps: 40kVA
Type: Drive Isolation Transformers
Secondary Voltage: 133, 230Y
Phase: 3
Type: Drive Isolation Transformers
Volt Amps: 40kVA
Secondary Voltage: 133, 230Y