Transformer, Dry Type, 15KVA, 480 Delta; - 208Y/120, 3PH, NEMA 3R

Item #: 0813205

Cat #: TC533111S

UPC: 047503533116

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 15 KVA, 480 Delta; Volt Primary - 208Y/120 Volt Secondary, 3-Phase, Copper Winding, NEMA 3R, Floor Mount

Overview

Transformer, Dry Type, 15 KVA, 480 Delta; Volt Primary - 208Y/120 Volt Secondary, 3-Phase, Copper Winding, NEMA 3R, Floor Mount
Also known as: 047503533116, TC533111S, ACMTC533111S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y