C-h Csar4f4ry2205 Miscellaneous Wir

Item #: 0813172

Cat #: CSAR4F4RY2205

UPC: 782116143467

$ 112.74 EA
Company wide:
0 in stock
Documents & Guides
Micro Cordset, Rt Angle, Ac 4pin, 4wire, 22awg, Pur Yel, 5m

Overview

Micro Cordset, Rt Angle, Ac 4pin, 4wire, 22awg, Pur Yel, 5m
Also known as: 782116143467, CSAR4F4RY2205, CUTCSAR4F4RY2205

Specifications

Gender: Female
Length: 5 m, 16.400 ft
Volts AC: 300
Amps: 4
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Family / Style: Global Plus
Material: PUR
Gender: Female
Volts AC: 300
IP/NEMA Rating: IP67
Pins: 4
Material: PUR
Length: 5 m, 16.400 ft
Amps: 4
Color: Yellow
Family / Style: Global Plus