54210 NARROW TONGUE

Item #: 0813160

Cat #: 54210NT

UPC: 786209894625

$ 230.57 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Standard Barrel - Narrow Tongue Lug, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, 1 Inch Spacing, Tin Plated, Die Code 45, Die Color Code 45

Overview

Copper Two-Hole Lug, Standard Barrel - Narrow Tongue Lug, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 3/8 Inch Bolt Size, 1 Inch Spacing, Tin Plated, Die Code 45, Die Color Code 45
Also known as: 786209894625, 54210NT, THB54210NT

Specifications

Material: Copper
Color: Black
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Black