Edb 22ka @ 240 V, 2 Pole 125amps

Item #: 0813158

Cat #: EDB2125L

UPC: 782116976089

$ 1119.52 EA
Company wide:
0 in stock
Edb 22ka @ 240 V, 2 Pole 125amps

Overview

Edb 22ka @ 240 V, 2 Pole 125amps
Also known as: 782116976089, EDB2125L, CUTEDB2125L

Specifications

Type: Circuit Breaker
Type: Circuit Breaker