FLEXTRAY TRAPEZE/CENTER HANGER

Item #: 0813155

Cat #: FTB12CT

UPC: 782051562507

$ 45.20 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series Flextray wire basket tray, Used with (SB301-1/2 X 8) threaded rod protector, Pregalvanized zinc, Steel, 12" center trapeze hanger

Overview

Eaton B-Line series Flextray wire basket tray, Used with (SB301-1/2 X 8) threaded rod protector, Pregalvanized zinc, Steel, 12" center trapeze hanger

Eaton's B-Line series Flextray basket tray features a full portfolio of straight sections, fittings and accessories to support your commercial cable management and low voltage, data and communication cable pathways. Includes a full range of straight sections, that can be cut and bent on the job-site, and multiple accessories for installation flexibility.

Also known as: 782051562507, FTB12CT, BLIFTB12CT

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel