Load Center Cover, Type CH, NEMA 1, Box Size K, Flush/Surface

Item #: 0813134

Cat #: CH8NLKF

UPC: 782116110391

Company wide:
0 in stock
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.

Overview

CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size K. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 782116110391, CH8NLKF, CUTCH8NLKF

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Size: K
Type: Main Lug
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Type: Main Lug
Family / Style: CH
Size: K