Load Center Cover, Type CH, NEMA 1, Box Size J, Flush/Surface

Item #: 0813132

Cat #: CH8NLJF

UPC: 782116110377

Company wide:
0 in stock
Documents & Guides
CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size J. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.

Overview

CH Loadcenter Cover, Flush/Surface Mount, NEMA 1, Indoor, Box Size J. Only for use with Main Lug Only/Convertible Plug-On Neutral Loadcenters.

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Also known as: 782116110377, CH8NLJF, CUTCH8NLJF

Specifications

Mounting: Flush, Surface
Family / Style: CH
IP/NEMA Rating: NEMA 1
Type: Main Lug
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Family / Style: CH
Type: Main Lug