Tamper/Weather Resistant Duplex Receptacle, 15A, 125V, Gray

Item #: 0813051

Cat #: W5320-T0G

UPC: 078477433577

$ 4.29 EA
Company wide:
143 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Weather and Tamper Resistant, Duplex Receptacle, Straight Blade, Grounding, Quickwire Push-In & Side, Standards and Certifications: UL/CSA, Warranty: 2 Year Limited, Gray, 2008 NEC compliant
Also known as: 078477433577, W5320-T0G, LEVW5320T0G

Specifications

Color: Gray
Amps: 15
NEMA Configuration: 5-15R
Color: Gray
NEMA Configuration: 5-15R
Amps: 15