CU TP 2HL LUG STNDBRL 2/0 1/4B

Item #: 0813048

Cat #: 542100410

UPC: 786210647692

$ 33.55 EA
Company wide:
0 in stock
Documents & Guides
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45

Overview

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 2/0 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 45, Die Color Code 45
Also known as: 786210647692, 542100410, THB542100410

Specifications

Material: Copper
Color: Black
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Color: Black