
$ 35.83 EA
Company wide:
21
in stock
Documents & Guides
Carbon Monoxide Alarm 9CO5-LP9CO5-LP Carbon Monoxide Alarm, (3) AA Battery Operated, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
Overview
Carbon Monoxide Alarm 9CO5-LP9CO5-LP Carbon Monoxide Alarm, (3) AA Battery Operated, Size: 2.75" High, 4.50" Wide, 1.50" Depth, Color: White.
The Kidde KN-COB-LP2 provides you and your family with a loud warning signal against the dangers of elevated carbon monoxide levels in your home. The battery operated CO alarm provides continuous monitoring of CO levels, even during power outages when AC- only units are not providing protection.
Also known as: 047871088720, 21025778, KIDKNCOBLP2
Specifications
| Mounting: | Surface |
| Color: | White |
| Diameter: | 4 1/2 in |
| Depth: | 1 1/2 in |
| Type: | Battery Operated |
| Mounting: | Surface |
| Diameter: | 4 1/2 in |
| Type: | Battery Operated |
| Color: | White |
| Depth: | 1 1/2 in |