N3R HC ENCLOSURE 24X20X8

Item #: 0813028

Cat #: 24208 RHC

UPC: 782051407297

$ 913.68 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE 24X20X8

Overview

N3R HC ENCLOSURE 24X20X8
Also known as: 782051407297, 24208 RHC, CIR24208RHC

Specifications

Depth: 8 in
Mounting: Surface
Height: 24 in
Color: Gray
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 8 in
Height: 24 in
Width: 20 in
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Color: Gray
Material: Steel