3-pos Mom Key Sel Swtch Sil-bzl Wd-0

Item #: 0813025

Cat #: M22-WS3

UPC: 786685280226

$ 73.99 EA
Company wide:
0 in stock
3-pos Mom Key Sel Swtch Sil-bzl Wd-0

Overview

3-pos Mom Key Sel Swtch Sil-bzl Wd-0
Also known as: 786685280226, M22-WS3, CUTM22WS3

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch