3
more

400a/2p Hd Non-fusible Safety Switch 600v NEMA 3r
Item #: 0812970
Cat #: DH265URK
UPC: 786685176673
$ 4251.93 EA
Company wide:
0
in stock
Documents & Guides
400a/2p Hd Non-fusible Safety Switch 600v NEMA 3r
Overview
400a/2p Hd Non-fusible Safety Switch 600v NEMA 3r
Also known as: 786685176673, DH265URK, CUTDH265URK
Specifications
| Poles: | 2 |
| Amps: | 400 |
| Volts DC: | 600 |
| Mounting: | Surface |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 2 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Amps: | 400 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 3R |