
2 Light Melon 13-1/4" Close-to-Ceiling, Brushed Nickel
Item #: 0812963
Cat #: P3817-09
UPC: 785247147328
$ 60.60 EA
Company wide:
0
in stock
Documents & Guides
Two Light Melon 13-1/4" Close-to-Ceiling Fixture, 13.25 Inch x 13.25 Inch x 7 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Overview
Two Light Melon 13-1/4" Close-to-Ceiling Fixture, 13.25 Inch x 13.25 Inch x 7 Inch, Brushed Nickel Finish ***Requires (2) A19 Lamps To Operate (Sold Separately)***
Two-light close-to-ceiling with etched ribbed melon glass with center lock up in Brushed Nickel finish.
Also known as: 785247147328, P3817-09, PROP381709
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 75 |
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Diameter: | 13 1/4 in |
| Shape: | A19 (Arbitrary) |
| Standards: | California Proposition 65 |
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Diameter: | 13 1/4 in |
| Standards: | California Proposition 65 |
| Wattage: | 75 |
| Color: | Brushed Nickel |
| Shape: | A19 (Arbitrary) |