Range Hood, Alum, Wht

Item #: 0812959

Cat #: F403601

UPC: 026715143023

Company wide:
0 in stock
Documents & Guides
Range Hood, Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 120V, White

Overview

Range Hood, Two Speed Fan Control, Washable Aluminum Filter, Damper/Duct Connector included, 120V, White
Also known as: 026715143023, F403601, BRNF403601

Specifications

CFM: 190
Volts AC: 120
Color: White
Width: 36 in
Sones: 6.500
CFM: 190
Color: White
Sones: 6.500
Volts AC: 120
Width: 36 in