EMT Compression Connector, 2" Diameter, Insulated, Steel/Zinc

Item #: 0812894

Cat #: EC755BUS

UPC: 662364057658

$ 31.98 EA
Company wide:
71 in stock
Documents & Guides
EMT Compression Connector, 2 Inch Diameter, Insulated Throat, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Compression Connector, 2 Inch Diameter, Insulated Throat, Steel With Zinc Finish, For Use With EMT Conduit

American Fittings EMT Compression Connectors are for connecting & bonding electrical metallic tubing to a box or enclosure.

Also known as: 662364057658, EC755BUS, AMFEC755BUS

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in