Rack Mounting Angles - U Style (Type RA), 49"

Item #: 0812879

Cat #: A60RA19TH

UPC: 783510745509

$ 427.46 EA
Company wide:
0 in stock
Rack Angles, 19 In Thru-Hole (2), Bulletin A80 (Accessories - Misc.), Size/Dims: Fits 60.06" x 24.06", Material/Finish: Steel/Zinc

Overview

Rack Angles, 19 In Thru-Hole (2), Bulletin A80 (Accessories - Misc.), Size/Dims: Fits 60.06" x 24.06", Material/Finish: Steel/Zinc

For Free-Stand Enclosures, Type 12 (Bulletin A30), Free-Stand Enclosures, Type 4 (Bulletin A4L) and One-Door Free-Stand Fiberglass Enclosures, Type 4X (Bulletin A17). Pairs of full-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment. Type RA rack mounting angles are 14 gauge steel with mounting holes .281 in. (7 mm) in diameter and spaced per EIA standard RS-310-D universal spacing. Use clip nut package AN1032 to provide tapped holes at desired locations. Angles and mounting hardware are plated. All mounting hardware is furnished. Includes two full-length angles.

Also known as: 783510745509, A60RA19TH, HOFA60RA19TH

Features & Benefits

  • Type RA rack mounting angles have mounting holes .281 in. (7 mm) in diameter and spaced per EIA 310-D standard
  • Angles and mounting hardware are plated
  • All mounting hardware is furnished
  • Use clip nut package AN1032 to provide tapped holes at desired locations

Specifications

Material: Steel
Weight: 13 lb
Finish: Zinc Plated
Material: Steel
Finish: Zinc Plated
Weight: 13 lb