3/4" Low-Prof. Cord Conn, Non-Metallic, Black, 0.45-0.71"

Item #: 0812768

Cat #: SEC75BA

UPC: 783585018164

Company wide:
0 in stock
Documents & Guides
Low Profile Thread Cord Connector, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.45 Inch - 0.71 Inch, Material: Non-Metallic, Color: Black.

Overview

Low Profile Thread Cord Connector, NPT Hub Size: 3/4 Inch, Cord Dia. Range: 0.45 Inch - 0.71 Inch, Material: Non-Metallic, Color: Black.
Also known as: 783585018164, SEC75BA, KELSEC75BA

Features & Benefits

  • Low profile
  • Connector body is a one-piece design with machined threads

Specifications

Diameter: 3/4 in
Material: Polyamide
Diameter Range: 0.450 - 0.710 in
Diameter: 3/4 in
Diameter Range: 0.450 - 0.710 in
Material: Polyamide