Motor Assy, Ventilation Fan, 80 CFM

Item #: 0812766

Cat #: S0504B000

UPC: 026715186716

$ 97.06 EA
Company wide:
0 in stock
Documents & Guides
Ventilation Fan Motor Assembly, 80 CFM

Overview

Ventilation Fan Motor Assembly, 80 CFM
Also known as: 026715186716, S0504B000, NUTS0504B000

Specifications

CFM: 80
Type: Fan Motor
CFM: 80
Type: Fan Motor