PLATT logo

60AJ INDICATOR FUSEHOLDER 3 POLE

Item #: 0812760
Cat #: CH60J3I
UPC: 051712630948
$ 391.61 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series CH modular fuse holder, 600 Vac, 600 Vdc, 60A, Three-pole, Neon lamp

Overview

Eaton Bussmann series CH modular fuse holder, 600 Vac, 600 Vdc, 60A, Three-pole, Neon lamp
Eaton’s Bussmann® series power distribution fuse blocks (PDFB) combine a fuse block and power distribution block into one component. This patented design simplifies your panel layout and uses up to 65% less panel space. Additionally, it lowers inventory costs while reducing installation time and labor by 33%. Bussmann series PDFBs are available for Class J ferrule and knifeblade fuses. PDFBs up to 60 amps feature DIN-Rail and panel mount versatility for ease of installation. Additionally, PDFBs use fewer wire connections, reducing watts loss and overall operating temperature of the panel
Also known as: 051712630948, CH60J3I, BUSCH60J3I

Specifications

Poles: 3
Family / Style: CH
Volts DC: 600
Mounting: DIN Rail
Material: Thermoplastic
Class: J
Volts AC: 600
Amps: 60
Interrupt Rating AC: 200kA
Interrupt Rating DC: 200kA
Poles: 3
Volts DC: 600
Material: Thermoplastic
Volts AC: 600
Interrupt Rating AC: 200kA
Family / Style: CH
Mounting: DIN Rail
Class: J
Amps: 60
Interrupt Rating DC: 200kA

Customer Reviews

No reviews for this product
(0)