25A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0812752

Cat #: DFJ-25

UPC: 051712653312

$ 74.57 EA
Company wide:
20 in stock
Documents & Guides
25 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

25 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Also known as: 051712653312, DFJ-25, BUSDFJ25

Specifications

Volts DC: 450
Amps: 25
Class: J
Volts AC: 600
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 450
Class: J
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Amps: 25
Volts AC: 600
Speed: High-Speed
Interrupt Rating AC: 200 kA