50A Fuse, Class J High Speed Drive, 600VAC/450VDC

Item #: 0812751

Cat #: DFJ-50

UPC: 051712653367

$ 121.50 EA
Company wide:
52 in stock
Documents & Guides
50 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC

Overview

50 Amp Class J High Speed Drive Fuse, 600 Volt AC, 450 Volt DC
Also known as: 051712653367, DFJ-50, BUSDFJ50

Specifications

Volts DC: 450
Class: J
Volts AC: 600
Amps: 50
Mounting: Cartridge
Speed: High-Speed
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Volts DC: 450
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Class: J
Amps: 50
Speed: High-Speed
Interrupt Rating AC: 200 kA