PLATT logo

Heat Detector, 120V AC, 200°

Item #: 0812742
Cat #: 21010206
UPC: 047871102068
$ 19.39 EA
Company wide:
0 in stock
Documents & Guides
Heat Detector, 120 Volt AC, 200 Degree Rated, 4-9/16 Inch Diameter, White

Overview

Heat Detector, 120 Volt AC, 200 Degree Rated, 4-9/16 Inch Diameter, White
Also known as: 047871102068, 21010206, KIDHD200F

Specifications

Volts AC: 120
Color: White
Diameter: 4 9/16 in
Mounting: Wall
Volts AC: 120
Diameter: 4 9/16 in
Color: White
Mounting: Wall

Customer Reviews

No reviews for this product
(0)