MILW 49-94-6300 6X.045X7/8

Item #: 0812701

Cat #: 49-94-6300

UPC: 045242219568

Company wide:
0 in stock
Documents & Guides
Milwaukee; Cut-off Wheel; A60t, Type 1; Diameter: 6 In; Thickness: 045 In; Arborhole Size: 7/8 In

Overview

Milwaukee; Cut-off Wheel; A60t, Type 1; Diameter: 6 In; Thickness: 045 In; Arborhole Size: 7/8 In

Milwaukee's comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 4-1/2 in. to 14 in., with arbor configurations of 7/8 in., 20 mm, 1 in. and 5/8 in., 11. Milwaukee's abrasive offering is manufactured using three types of abrasive grains, aluminum oxide, silicon Carbide, and zirconium alumina, providing products for general purpose to specialized high performance applications.

Also known as: 045242219568, 49-94-6300, MIL49946300

Features & Benefits

  • 6 inch x .045 inch x 7/8 inch
  • A60T Type 1
  • Comprehensive offering for general purpose to specialized high performance applications
  • Consistent performance from wheel to wheel through superior manufacturing processes
  • Tested for balance, resulting in smooth, vibration free grinding and cutting

Specifications

No Specifications Available