21-Piece Thunderbolt Drill Bit Set

Item #: 0812694

Cat #: 48-89-2801

UPC: 045242167234

$ 34.97 EA
Company wide:
230 in stock
Documents & Guides
Drill Bit Set, Thunderbolt, Black Oxide, Shank Type: 3-Flat, Point Type: Split Point, Includes: (2) 1/16" Thunderbolt Black Oxide Drill Bit, (1) 11/64" Thunderbolt Black Oxide Drill Bit, (1) 1/2" Thunderbolt Black Oxide Drill Bit, (1) 13/64" Thunderbolt Black Oxide Drill Bit, (2) 1/4" Thunderbolt Black Oxide Drill Bit, (1) 15/64" Thunderbolt Black Oxide Drill Bit, (2) 1/8" Thunderbolt Black Oxide Drill Bit, (2) 3/16" Thunderbolt Black Oxide Drill Bit, (1) 3/32" Thunderbolt Black Oxide Drill Bit, (1) 3/8" Thunderbolt Black Oxide Drill Bit, (1) 5/16" Thunderbolt Black Oxide Drill Bit, (1) 5/32" Thunderbolt Black Oxide Drill Bit, (2) 5/64" Thunderbolt Black Oxide Drill Bit, (1) 7/32" Thunderbolt Black Oxide Drill Bit, (1) 7/64" Thunderbolt Black Oxide Drill Bit & (1) 9/64" Thunderbolt Black Oxide Drill Bit

Overview

Drill Bit Set, Thunderbolt, Black Oxide, Shank Type: 3-Flat, Point Type: Split Point, Includes: (2) 1/16" Thunderbolt Black Oxide Drill Bit, (1) 11/64" Thunderbolt Black Oxide Drill Bit, (1) 1/2" Thunderbolt Black Oxide Drill Bit, (1) 13/64" Thunderbolt Black Oxide Drill Bit, (2) 1/4" Thunderbolt Black Oxide Drill Bit, (1) 15/64" Thunderbolt Black Oxide Drill Bit, (2) 1/8" Thunderbolt Black Oxide Drill Bit, (2) 3/16" Thunderbolt Black Oxide Drill Bit, (1) 3/32" Thunderbolt Black Oxide Drill Bit, (1) 3/8" Thunderbolt Black Oxide Drill Bit, (1) 5/16" Thunderbolt Black Oxide Drill Bit, (1) 5/32" Thunderbolt Black Oxide Drill Bit, (2) 5/64" Thunderbolt Black Oxide Drill Bit, (1) 7/32" Thunderbolt Black Oxide Drill Bit, (1) 7/64" Thunderbolt Black Oxide Drill Bit & (1) 9/64" Thunderbolt Black Oxide Drill Bit

The 21-piece Thunderbolt® black oxide drill bit set offers convenience and heavy-duty performance on the jobsite. Milwaukee® Thunderbolt black oxide drill bits are designed for extreme durability and long life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt black oxide bits require less effort to drill through metal, wood and PVC, and are highly recommended for use with portable drills. The set comes in a resilient case and includes bit sizes (2) 1/16 in., (2) 5/64 in., 3/32 in., 7/64 in., (2) 1/8 in., 9/64 in., 5/32 in., 11/64 in., (2) 3/16 in., 13/64 in., 7/32 in., 15/64 in., (2) 1/4 in., 5/16 in., 3/8 in., and 1/2 in.

Also known as: 045242167234, 48-89-2801, MIL48892801

Features & Benefits

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Material: Black Oxide
Material: Black Oxide