EMT Compression Connector, 2" Diameter, Insulated, Rain Tight, Steel/Zinc

Item #: 0812672

Cat #: EC755BUSRT

UPC: 662364018406

$ 32.54 EA
Company wide:
50 in stock
EMT Compression Connector, 2 Inch Diameter, Insulated, Rain Tight, Steel With Zinc Chromate Finish

Overview

EMT Compression Connector, 2 Inch Diameter, Insulated, Rain Tight, Steel With Zinc Chromate Finish

American Fittings EMT Steel Rain Tight Connectors are UL Listed for both Rigid and EMT Conduit, and have twice the durability of all die cast and malleable products

Also known as: 662364018406, EC755BUSRT, AMFEC755BUSRT

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in