EMT Compression Coupling, 2" Diameter, Rain Tight, Steel/Zinc

Item #: 0812671

Cat #: EC765USRT

UPC: 662364018604

$ 30.48 EA
Company wide:
141 in stock
EMT Compression Coupling, 2 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish

Overview

EMT Compression Coupling, 2 Inch Diameter, Rain Tight, Steel With Zinc Chromate Finish

American Fittings EMT Steel Rain Tight Couplings have twice the strength and durability of ALL die cast and malleable products.

Also known as: 662364018604, EC765USRT, AMFEC765USRT

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in