Cordset, 10 Pin Euro, Female, 6 Meter Length
Item #: 0812584
Cat #: SMBAMSQ60P
UPC:
Call for price
Company wide:
0
in stock
Cordset, 10 Pin Euro, Female, 6 Meter Length
Overview
Cordset, 10 Pin Euro, Female, 6 Meter Length
Also known as: SMBAMSQ60P, BANSMBAMSQ60P
Specifications
Type: | 10-Pin |
Length: | 20 ft |
Material: | Steel |
Type: | 10-Pin |
Material: | Steel |
Length: | 20 ft |
Customer Reviews
No reviews for this product
(0)