Abus Aluminum Padlock, 1 In Kd Orange

Item #: 0812507

Cat #: 99612

UPC: 754473996123

$ 24.29 EA
Company wide:
0 in stock
Documents & Guides
Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is

Overview

Manufactured With Solid Aluminum Body And Hardened Chrome-plated Steel Shackles,our Padlocks Are Amazingly Lightweight And Rugged. Locks Are Chemical And Corrosion Resistant And Feature 6-pin Cylinders For Better Tamper Resistance. Shackle Diameter Is

Aluminum Padlocks are the lightest-weight aluminum locks on the market and made from recycled material.

Also known as: 754473996123, 99612, BRA99612

Specifications

Color: Orange
Material: Steel, Aluminum
Standards: California Proposition 65
Color: Orange
Standards: California Proposition 65
Material: Steel, Aluminum