22mm Selector Switch, Knob Type, Black, M22

Item #: 0812485

Cat #: M22-WK3

UPC: 786685281421

$ 22.15 EA
Company wide:
5 in stock
Documents & Guides
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 40° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 3-Position, 40° Throw, Operating Mode: Momentary. NEMA 4X, 13.

Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.

Also known as: 786685281421, M22-WK3, CUTM22WK3

Specifications

Family / Style: M22
Type: Non-Illuminated, Momentary, 3 Position
Color: Black/White
IP/NEMA Rating: NEMA 4X, NEMA 13
Family / Style: M22
Color: Black/White
Type: Non-Illuminated, Momentary, 3 Position
IP/NEMA Rating: NEMA 4X, NEMA 13