22mm Selector Switch, Knob Type, Black/White, M22

Item #: 0812481

Cat #: M22-WKV-K10

UPC: 786685281445

$ 27.99 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. NEMA 4X, 13.

Overview

22.5 mm, Non-Metallic, Selector Switch Operator, M22 Series, Silver Bezel, Knob Type, Non-Illuminated, Black & White, 2-Position, 90° Throw, Operating Mode: Maintained. NEMA 4X, 13.
Also known as: 786685281445, M22-WKV-K10, CUTM22WKVK10

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: 1NO, Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: 1NO, Selector Switch