120V AC Circuit Breaker Finder Adapter Kit

Item #: 0812473

Cat #: TL-532A

UPC: 783250682812

$ 24.19 EA
Company wide:
0 in stock
Documents & Guides
Alligator Plug/Lighting Adaptor, Allows SureTest® Circuit Analyzer To Analyze Non-Outlet Based Circuit For Branch Circuit Safety And Performance

Overview

Alligator Plug/Lighting Adaptor, Allows SureTest® Circuit Analyzer To Analyze Non-Outlet Based Circuit For Branch Circuit Safety And Performance

For use with the IDEAL® 61-532/61-534 circuit breaker finders on 120V AC circuits. The IDEAL® TL-532A is an adapter kit that allows the IDEAL® 61-532/61-534 circuit breaker finders to be used to identify a breaker or fuse protecting lighting circuits, fixtures, switches, etc. The kit consists of an alligator clip lead set, a light socket adapter, and a 3-prong to 2- prong adapter. The alligator clip lead set allows the 61-532/61-534 transmitter to be clipped to exposed wires in electrical fixtures to find the breaker/fuse energizing that circuit. The light socket adapter allows the 61-534/61-532 transmitter to be screwed into a standard light bulb socket to find the breaker/fuse energizing that circuit. The 3-prong to 2-prong adapter allows the 61-534 transmitter to be used with the light socket adapter and the older style 2-prong outlets without the ground, to find the breaker/fuse energizing that circuit


Also known as: 783250682812, TL-532A, IDETL532A

Specifications

Volts AC: 120
Standards: California Proposition 65
Volts AC: 120
Standards: California Proposition 65