Trim, 6", Reflector, UniFrame Clear Diffuse

Item #: 0812456

Cat #: 1101CL

UPC: 784197546052

Company wide:
0 in stock
Documents & Guides
Trim, 6 Inch, Reflector, UniFrame Clear Diffuse

Overview

Trim, 6 Inch, Reflector, UniFrame Clear Diffuse
Also known as: 784197546052, 1101CL, LOL1101CL

Specifications

Type: Reflector Trim
Diameter: 6 in
Type: Reflector Trim
Diameter: 6 in