Switch/Outlet Box, 4-Gang, Depth: 3-9/16", Ear Brackets, Non-Metallic

Item #: 0812450

Cat #: 9314-EWK

UPC: 085339318002

$ 13.84 EA
Company wide:
4 in stock
Switch/Outlet Box, 4-Gang, Depth; 3-9/16 Inch, Cubic Inches: 70, Ear Brackets, Old Work, Non-Metallic

Overview

Switch/Outlet Box, 4-Gang, Depth; 3-9/16 Inch, Cubic Inches: 70, Ear Brackets, Old Work, Non-Metallic

Machine tapped device holes, slot provision for low voltage divider, rectangular exterior for easy cut-in, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps factory installed

Also known as: 085339318002, 9314-EWK, ALL9314EWK

Specifications

Mounting: Clamp, Bracket, Ears
Width: 7 11/16 in
Height: 3 3/4 in
Gangs: 4
Depth: 3 9/16 in
Cubic Inches: 70 in³
Mounting: Clamp, Bracket, Ears
Height: 3 3/4 in
Depth: 3 9/16 in
Width: 7 11/16 in
Gangs: 4
Cubic Inches: 70 in³