4' T5HO High Bay

Item #: 0812435

Cat #: HBI454HCT5-UPL

UPC: 080083571161

Call for price
Company wide:
0 in stock
Documents & Guides
4 Ft. High Bay Fixture, (4) 54W T5HO Lamps, 347/480V, Uplight, Lamps Not Included

Overview

4 Ft. High Bay Fixture, (4) 54W T5HO Lamps, 347/480V, Uplight, Lamps Not Included
Also known as: 080083571161, HBI454HCT5-UPL, METHBI454HCT5UPL

Specifications

Volts AC: 480
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 480
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent