EXP INSNYL RNG TRM 12-10 No10 MYLAR

Item #: 0812390

Cat #: RC364M

UPC: 786210818788

$ 2.94 EA
Company wide:
0 in stock
Documents & Guides
Nylon Insulated Expanded Entry Ring Terminal, Length 1.10 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, On Mylar Tape, 500 Pack

Overview

Nylon Insulated Expanded Entry Ring Terminal, Length 1.10 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, On Mylar Tape, 500 Pack
Also known as: 786210818788, RC364M, THBRC364M

Specifications

Material: Copper
Material: Copper