LED AREA LIGHT 10W COOL WITH SQUARE

Item #: 0812353

Cat #: ALED10

UPC: 019813018331

$ 349.47 EA
Company wide:
0 in stock
Documents & Guides
LED AREA LIGHT 10W COOL LED WITH SQUARE POLE MOUNT ADAPTORBronze

Overview

LED AREA LIGHT 10W COOL LED WITH SQUARE POLE MOUNT ADAPTORBronze
Also known as: 019813018331, ALED10, RABALED10

Specifications

Mounting: Pole
Wattage: 10
Color Temperature: 5000 (Bright White)
Volts AC: 120, 240, 208
Color: Bronze
Light Technology: LED
Mounting: Pole
Color Temperature: 5000 (Bright White)
Color: Bronze
Wattage: 10
Volts AC: 120, 240, 208
Light Technology: LED