Back Box for 100A Pin & Sleeve Receptacle, 1/2" Hub, Aluminum

Item #: 0812316

Cat #: BB1001W

UPC: 783585390826

Call for price
Company wide:
0 in stock
Documents & Guides
Back Box for 100A IEC Pin & Sleeve Receptacle, 1/2" Hub, Aluminum, Heavy Duty, Industrial Grade, Gray

Overview

Back Box for 100A IEC Pin & Sleeve Receptacle, 1/2" Hub, Aluminum, Heavy Duty, Industrial Grade, Gray

Hubbell manufactures an extensive line of back boxes for use with IEC Pin and Sleeve devices. Each back box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Hubbell back boxes are available in non-metallic and cast metal versions.

Also known as: 783585390826, BB1001W, KELBB1001W

Features & Benefits

  • Industrial Grade
  • Back Box
  • For 100A 1 1/2" NPT Hub

Specifications

Material: Cast Aluminum
Type: Back Box
Amps: 100
Color: Gray
Size: 1/2 in
Material: Cast Aluminum
Amps: 100
Size: 1/2 in
Type: Back Box
Color: Gray