Wireway, 3r, 90° Elbow,cross,tee

Item #: 0812308

Cat #: F88T3RTX

UPC: 783510438999

$ 739.32 EA
Company wide:
0 in stock
Wireway, 3r, 90° Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray

Overview

Wireway, 3r, 90° Elbow/cross/tee, Bulletin F30g (type 3r Wireway And Trough), Size/dims: Fits 8.00x8.00, Material/finish: Galv/gray

Lay-in Painted Galvanized 90-Degree Crosses are used when there are four branches. It can be used as a 90-degree elbow or a 90-degree flush tee by adding Closure Plates.

Also known as: 783510438999, F88T3RTX, HOFF88T3RTX

Specifications

Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Width: 8 in
Height: 8 in