Inductive Proximity Sensor, Tubular, Global

Item #: 0812275

Cat #: E57-12GU04-A

UPC: 782114288986

$ 289.85 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 4mm (0.16 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency

Overview

Inductive Proximity Sensor, Tubular, Global, Unshielded, End Sensing Surface, 4mm (0.16 Inch) Sensing Range, 2-Wire, 20-250 Vac, 50/60 Hz, 12 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency
Also known as: 782114288986, E57-12GU04-A, CUTE5712GU04A

Specifications

Size: 12 mm
Volts AC Range: 20 - 250
Size: 12 mm
Volts AC Range: 20 - 250